Buy more than* S$200* and get FREE SHIPPING

  • Slip Resistance Gloves for Women

Slip Resistance Gloves for Women #311

4.00 (1)
Item.#
07580562
Mfr.#
#311
Package Qty.
1Pair
Ship pack of
1
2.55 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Color (wrist Part)
Pink
Materials (sliding resistant)
Vinyl chloride
Overall Length (cm)
About 21
Material
Polyester, wooley
Around Palms (cm)
About 18
Middle Finger Length (cm)
About 7.5
Size
M
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Packing, you can use the inspection work
4
From Japan
On 2014-01-15 13:17:29
Women, because they extend the nail, is better when there is a pink reinforcement to fingertip nail side !!
This review is about item#07580562.