Buy more than* S$200* and get FREE SHIPPING

  • Katto Work, Non-Slip Gloves
  • Katto Work, Non-Slip Gloves
  • Katto Work, Non-Slip Gloves

Katto Work, Non-Slip Gloves #663

3.00 (6)
Item.#
07580571
Mfr.#
#663
Package Qty.
1Pack(12Pair)
Ship pack of
1
10.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Around Palms (cm)
About 20
Middle Finger Length (cm)
About 8
Size
One Size Fits All
Material
Polyester, others
Materials (sliding resistant)
Vinyl chloride
Overall Length (cm)
About 24
Color
White (Wrist part) yellow
Customer Reviews
5 star 0
4 star 2
3 star 2
2 star 2
1 star 0
Review Rating: 3.00
6 Customer Reviews
The reviews are automatic translation.
During transportation work
4
From Japan
On 2016-05-19 16:57:29
I think Cospa is good. We continue to use.
This review is about item#07580571.
At work
2
From Japan
On 2015-07-04 16:49:12
Although I bought it because it was thick, the base part of each finger was a little sketchy feeling disappointed. Sorry!
This review is about item#07580571.
Loading work of sales merchandise
4
From Japan
On 2014-03-29 13:21:28
Although I purchased other kinds of non-slip gloves for various products, I tried variously, but I am satisfied with this product, such as durability, fit to the hand, repeated purchase, we are using.
This review is about item#07580571.
Assembly work
3
From Japan
On 2013-11-03 17:41:32
Especially common
This review is about item#07580571.
Machine metal working operation
2
From Japan
On 2013-04-23 18:35:43
The mesh was coarse and metal-processed powder penetrated from the gap.
This review is about item#07580571.
Use it for painting work.
3
From Japan
On 2011-09-18 23:50:33
A little bigger, it is easy to use privately.
This review is about item#07580571.