Buy more than* S$200* and get FREE SHIPPING

  • Paper Knife

Paper Knife

Item.#
07580572
Package Qty.
1PCC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
RoHS Directive
Correspondence
Material (case)
Vinyl chloride
Overall Length (mm)
170
Materials (bade)
Stainless steel
Material (handle)
Made of ABS
Weight (g)
31
Green Purchasing Law
Fit