Buy more than* S$200* and get FREE SHIPPING

  • Slip Resistance Gloves
  • Slip Resistance Gloves
  • Slip Resistance Gloves

Slip Resistance Gloves #536

4.88 (8)
Item.#
07580587
Mfr.#
#536
Package Qty.
1Pack(5Pair)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Materials (sliding resistant)
Vinyl chloride
Middle Finger Length (cm)
About 7.5
Size
M
Around Palms (cm)
About 18
Material
Polyester, others
Overall Length (cm)
About 21
Color
White (Anti-slip part) pink
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
newspaper delivery
5
From Japan
On 2017-08-20 03:55:44
I liked it so I bought it twice. I think that the attention of the little finger is fitted to the hand. The dough and the slip are strong, but in the winter it is a thick thing. (Because it is a cold district)
This review is about item#07580596.
For women in packaging work
5
From Japan
On 2016-03-02 14:37:44
I was using other companies 'ladies' purpose, but it went up, so I bought it here. It is somewhat smaller (than a few millimeters, but small) than other companies. Since there are many workers of small hands at our company, there is no problem. Small in size S, large in size M. For those who think that it is a good item.
This review is about item#07580587.
During factory work
5
From Japan
On 2015-11-15 21:28:20
Even small girls working hands are perfect fit and easy to enter. Because girls are cute, girls' uke is good.
This review is about item#07580587.
Manufacturing industry
5
From Japan
On 2015-10-07 20:52:23
It seems better than purchasing at the home center than in the same price range.
This review is about item#07580587.
Classification of luggage
5
From Japan
On 2013-09-05 14:17:18
Fit feeling of little finger, I see! It is a feeling. I want you to try it once.
This review is about item#07580596.
Hydraulic work
4
From Japan
On 2012-07-20 14:34:43
The color is cute.
This review is about item#07580587.
Boxing work, loading and unloading of goods.
5
From Japan
On 2012-01-20 14:06:43
It is hard to slip and it is easy to work when touching cardboard etc. The price is also reasonable.
This review is about item#07580587.
Delivery at Home Center
5
From Japan
On 2011-10-26 16:06:49
As it is used everyday, although the price was cheap, it was, of course, but I bought it because it was good and I thought it was good. While there are things that make you feel uncomfortable when you put on gloves, this is quite comfortable to use because there is no such thing and the fabric is also soft. I will buy Lipi here if it runs out
This review is about item#07580587.