Buy more than* S$200* and get FREE SHIPPING

  • Paper Knife

Paper Knife

Item.#
07580588
Package Qty.
1PCC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
RoHS Directive
Correspondence
Overall Length (mm)
207
Weight (g)
37.5
Material
(Blade) stainless steel, (handle) ABS resin, (case) vinyl chloride