Buy more than* S$200* and get FREE SHIPPING

  • Craftsman College 5 Pairs
  • Craftsman College 5 Pairs
  • Craftsman College 5 Pairs

Craftsman College 5 Pairs #760

4.12 (16)
Item.#
07580614
Mfr.#
#760
Package Qty.
1Pack(5Pair)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Materials (sliding resistant)
Vinyl chloride
Material
100% Cotton
Middle Finger Length (cm)
About 8
Size
L
Color
White (Anti-slip part) white
Around Palms (cm)
About 19
Overall Length (cm)
About 24
Customer Reviews
5 star 8
4 star 5
3 star 1
2 star 1
1 star 1
Review Rating: 4.12
16 Customer Reviews
The reviews are automatic translation.
Delivery work
5
From Japan
On 2017-09-07 15:01:44
It is a medium garment glove. I do not mind driving or writing pen. Turn it around and use it until the end turns black, then discard it.
This review is about item#7580605.
To farm work
2
From Japan
On 2016-10-16 21:41:12
Durability is bad. If you wash it three times, I will go to the trash can.
This review is about item#7580614.
Construction work
5
From Japan
On 2016-06-27 15:48:24
There is a possibility of injury by fine work, it is useful when there is no problem even if using gloves. It is convenient because the slip prevention is also effective perfectly with a thin hand and near sense of bare hands. Although there are many things that puncture opens with the use of one time, even if the price is reasonable and disposable, it does not matter.
This review is about item#07580614.
Unloading etc.
1
From Japan
On 2015-08-05 19:20:08
· Although I purchased it with reference to the review, it is disappointing · It is pointed out that the description of the item name of the delivery note does not know what the third person purchased
Load carrying
5
From Japan
On 2015-05-07 08:08:05
Easy to use from light dirty handling to handy load carrying. I think that it depends on the shape of the individual's hand, but it is a preeminent fit.
This review is about item#07580605.
When loading product
5
From Japan
On 2015-04-30 09:54:26
It is more satisfactory as a company because it is firmer than things sold at shops and can be purchased at affordable prices.
This review is about item#07580605.
Architectural relations
5
From Japan
On 2015-03-18 21:00:00
It is hard to slip fit to the hand.
This review is about item#07580614.
The price is cheap
5
From Japan
On 2014-05-06 14:05:33
The price was cheaper than other stores and the usability was good.
This review is about item#07580614.
Loading and unloading
4
From Japan
On 2014-01-07 10:09:24
It is satisfactory to use about 3 times even when washed.
This review is about item#07580605.
Farm work
4
From Japan
On 2013-11-18 16:15:31
It is thin and has a fit and easy to use. However, for work related to water ... Kana.
This review is about item#07580614.