Buy more than* S$200* and get FREE SHIPPING

  • Rubber Liner, Skid Gloves

Rubber Liner, Skid Gloves #003

4.53 (19)
Item.#
07580632
Mfr.#
#003
Package Qty.
1Pair
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Around Palms (cm)
About 19
Middle Finger Length (cm)
About 8
Size
L
Material
Outer fabric: polyester Lining: cotton
Materials (sliding resistant)
Natural rubber
Overall Length (cm)
About 24
Color
White, (Wrist part) Blue
Customer Reviews
5 star 14
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.53
19 Customer Reviews
The reviews are automatic translation.
Very ordinary non-slip gloves
3
From Japan
On 2017-09-04 23:17:21
It is an ordinary glove with anti-slip. The price is also higher than 100, but I think that it is made firmly for that amount. Therefore, the evaluation was normal.
This review is about item#7580632.
Loading and unloading of parcels etc. in the transportation industry
5
From Japan
On 2017-03-22 17:39:47
It is relatively good as it is a relatively light parcel main The fingertips are also relatively free to use
This review is about item#58116624.
When driving a bus
5
From Japan
On 2017-01-21 19:17:43
In Japan, right handles are normal, so gloves like those used with driver gloves think that it is the best if there is a slip to the wrist of the right hand.
This review is about item#7580632.
Wire laying of electrical work
5
From Japan
On 2016-07-08 17:36:21
I use it for laying electric wiring and wiring work of electric construction. I have patronized since long ago. I bought it at work clothes shop, but I bought it here collectively. I like the tightening of the fingers properly and I like it.
This review is about item#58116615.
Used for general handling of automobile parts
5
From Japan
On 2016-04-22 07:55:15
Those with non-slip processed ordinary gloves will not have 3 days and holes will be opened in the fingertips. This is really strong. Although it is slightly difficult for thick work and fine work, it is steam-free and also safe.
This review is about item#58116633.
Do-it-yourself
5
From Japan
On 2016-03-03 23:05:56
Size OK. There is adsorption power and work is easy
This review is about item#07580632.
Loading of luggage, delivery work.
5
From Japan
On 2016-02-08 15:17:29
Because it is soft from the beginning and also has a large size, hands move freely very much while fitting. Because anti-slip is also powerful, it helps when lifting heavy objects.
This review is about item#07580632.
It is for work
5
From Japan
On 2015-12-04 17:00:23
This is the easiest to use
This review is about item#58116615.
Delivery work
4
From Japan
On 2015-08-10 16:32:42
Although the product itself can be used without any problem, I ordered the same size because I purchased the L size with the manufacturer difference I used all the time, but this item was big, so from next time on M size I think I will.
Site work
5
From Japan
On 2015-05-14 15:10:06
It is easy to use for cheap price. I have grip power
This review is about item#58116615.