Buy more than* S$200* and get FREE SHIPPING

  • Soft Drive, Non-Slip Gloves

Soft Drive, Non-Slip Gloves #101

4.50 (8)
Item.#
07580666
Mfr.#
#101
Package Qty.
1Pair
Ship pack of
1
3.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (sliding resistant)
Vinyl chloride
Size
L
Around Palms (cm)
About 19
Overall Length (cm)
About 24
Material
100% Cotton
Color
White (Anti-slip part) white
Middle Finger Length (cm)
About 8
Customer Reviews
5 star 4
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Light working time
5
From Japan
On 2017-08-23 15:35:23
Durability is also good, and there is no complaint about goods. It is still pleasing to be able to buy not only 1 pair of sales but 12 boxes per box.
This review is about item#7580666.
Driving a mini bus
4
From Japan
On 2017-05-11 18:35:01
In the coming season, you can drive fresh, refreshing and pleasant.
This review is about item#7580666.
Drink packaging work
4
From Japan
On 2016-07-22 16:49:43
It is good if the finger length is a little longer than the size of the whole glove, but the gloves themselves are S size, but the length of the fingers is too short, so those who had worn S size up to now There were many voices that it was hard.
This review is about item#07580641.
When driving
5
From Japan
On 2016-05-29 09:56:24
Especially good and bad, I am satisfied.
This review is about item#07580666.
With light work
5
From Japan
On 2015-09-15 16:00:33
The product was very good.
This review is about item#07580657.
inspection
4
From Japan
On 2015-08-17 20:43:21
OK
This review is about item#07580666.
I use it for cardboard packing work.
5
From Japan
On 2014-12-02 10:57:45
If it is an ordinary glove, it is too thick, and it can be torn as soon as it is made of rubber. It is difficult to understand the feel of objects. This is satisfactory because it is soft at that point. If it is a bit cheaper it is a full mark.
This review is about item#07580641.
For driving a car
4
From Japan
On 2013-03-07 18:10:58
It fits well and is good for driving, but it will become slippery inside while washing several times, I want you to improve that point.
This review is about item#07580657.