Buy more than* S$200* and get FREE SHIPPING

  • Nylon Inner Gloves
  • Nylon Inner Gloves
  • Nylon Inner Gloves
  • Nylon Inner Gloves
  • Nylon Inner Gloves

Nylon Inner Gloves B0910

3.80 (5)
Item.#
07580763
Mfr.#
B0910
Package Qty.
1Pack(10Pair)
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White
Color (wrist Part)
Blue
Around Palms (cm)
17.5
Overall Length (cm)
16.5
TGK Product Number
404-23-74-77
Material
Nylon
Mass (g/sheet)
5.5
Middle Finger Length (cm)
6.8
Size
M
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
To paint lacquer
5
From Japan
On 2017-04-20 10:45:06
I use plastic gloves to prevent rash during the lacquer coating work, but the work for a long time will steam and my hands will become more active. It prevents sweat steaming by using it for the inner, it is useful as it also prevents slippage.
This review is about item#7580772.
Used as a binaural inner
2
From Japan
On 2017-01-27 17:49:42
I am proud that my hands are big, and ordering L size was too big. It is better to lower the rank for the inner.
This review is about item#7580772.
Cleanroom work
3
From Japan
On 2015-09-25 00:04:57
It suppresses stuffiness of rubber gloves. I am concerned that the fingertips are easily frayed.
This review is about item#07580763.
Used in the laboratory of the university
5
From Japan
On 2015-06-22 15:26:16
The fitting feeling is thin, and it is utilized comfortably.
This review is about item#07580763.
Metal product inspection
4
From Japan
On 2014-11-20 14:22:12
There is no problem in use feeling. Because consumption is intense, it is hard to break and I am pleased if the price goes down.
This review is about item#07580763.