Buy more than* S$200* and get FREE SHIPPING

  • Polyethylene Long Gloves
  • Polyethylene Long Gloves
  • Polyethylene Long Gloves
  • Polyethylene Long Gloves
  • Polyethylene Long Gloves
  • Polyethylene Long Gloves

Polyethylene Long Gloves No.860

4.00 (1)
Item.#
07580842
Mfr.#
No.860
Package Qty.
1Box(30Sheet)
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Food processing industry, precision machinery industry, machinery industry, automobile-related services, care and welfare
Middle Finger Length (cm)
8
Standard
Food Sanitation Law conformity article
Size
M
Thickness (mm)
0.040
TRUSCO Part Number
354-8058
Around Palms (cm)
26.0
Overall Length (cm)
60.0
Type
Long type
Color
Translucent
Material
Polyethylene
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Machine cleaning operation
4
From Japan
On 2017-10-19 20:32:57
It has exactly the same thickness and length, it is used in 2 factories and it is popular among workers
This review is about item#7580842.