Buy more than* S$200* and get FREE SHIPPING

  • Thin Gloves W/ Arm Covers
  • Thin Gloves W/ Arm Covers
  • Thin Gloves W/ Arm Covers
  • Thin Gloves W/ Arm Covers
  • Thin Gloves W/ Arm Covers

Thin Gloves W/ Arm Covers No.240

4.50 (10)
Item.#
07580851
Mfr.#
No.240
Package Qty.
1Pair
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Food processing industry, agriculture, fishery and seafood processing cleaning and food service industry, etc.
Overall Length (cm)
60.0
Color
White
Middle Finger Length (cm)
7.8
TRUSCO Part Number
354-7761
Catch-Phrase
Long type that protects your entire arms all the way up to the shoulder w/thin gloves.
Type
Thin
Around Palms (cm)
20.0
Size
M
Material
Vinyl chloride and a non-phthalate plasticizer