Buy more than* S$200* and get FREE SHIPPING

  • Thin Gloves W/ Arm Covers
  • Thin Gloves W/ Arm Covers
  • Thin Gloves W/ Arm Covers
  • Thin Gloves W/ Arm Covers
  • Thin Gloves W/ Arm Covers

Thin Gloves W/ Arm Covers No.240

4.50 (10)
Item.#
07580867
Mfr.#
No.240
Package Qty.
1Pair
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Food processing industry, agriculture, fishery and seafood processing cleaning and food service industry, etc.
Overall Length (cm)
60.0
Color
White
Middle Finger Length (cm)
8.1
Material
Vinyl chloride, non-phthalate plasticizer
Catch-Phrase
Long type that protects your entire arms all the way up to the shoulder w/thin gloves.
Type
Thin
Around Palms (cm)
22.0
Size
L
Customer Reviews
5 star 5
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Vegetable cutting work
5
From Japan
On 2017-02-08 15:51:23
It's easy to take off, it's moderate thickness, so it's very easy to use. I would appreciate it if you can improve on something that is slightly more comfortable.
This review is about item#7580851.
Washroom dish dishes
4
From Japan
On 2016-10-18 20:42:13
This is reasonably priced and easy to use. I hope I can use it for a while longer. About three people are using it.
This review is about item#7580867.
Cleaning operation
5
From Japan
On 2016-03-30 14:40:52
I think that it is easy to use, durable for thin, thin. The staff 's reputation was also good, I was looking for it at a home center but there was no treatment or there was out of stock, so it was very helpful to purchase with a monotaro.
This review is about item#07580867.
Used in the washroom
4
From Japan
On 2016-01-18 17:11:59
It is comfortable to wear. The rest is how much I like it. I try various things. Drying is nice.
This review is about item#07580851.
When you soak fish in salt water or mix it inside
5
From Japan
On 2015-12-26 21:06:00
It is very convenient because the length is up to the shoulder. It is also easy to move as the whole is soft. It is a useless thing, because the fins of the fish and the thorns of the belly flare are sharp, the hole will soon come out. But if it is not the thickness and suppleness of this product, the work will not be backright.
This review is about item#07580867.
Experiment
4
From Japan
On 2015-12-17 15:36:56
I want you to have plenty of colors · pink or something
This review is about item#07580867.
For tank internal cleaning
5
From Japan
On 2015-10-27 19:19:37
It enters just fine for washing the inner surface of a narrow and deep tank, and it is easy to use without deceiving work clothes even in deep work.
This review is about item#07580867.
Rain farm work
5
From Japan
On 2014-06-28 20:11:14
The place I bought up was not out of stock, I searched for it with Monotaro san. The price is also about half price, and the hands are good, and I will make this item from now on.
This review is about item#07580851.
I use it when washing vegetables.
4
From Japan
On 2014-05-05 21:42:55
It is easy to use because it is thin. I would like a little more fabric strength if possible.
This review is about item#07580867.
Food Processing
4
From Japan
On 2012-11-29 13:28:01
Although it is easy to install it at the beginning of use, rubber will harden enough to use it repeatedly and it will go off loading. Moreover, durability is not so good especially fingertips are easy to break. However, since it is a low-priced item, I think that it is suitable for the price.
This review is about item#07580867.