Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Silky Polypropylene Gloves
  • Silky Polypropylene Gloves
  • Silky Polypropylene Gloves
  • Silky Polypropylene Gloves

Silky Polypropylene Gloves D0300

5.00 (1)
Item.#
07580894
Mfr.#
D0300
Package Qty.
1Pack(100Sheet)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Food (processing) industry, electrical and electronic component manufacturing, machine industry, automotive-related industries.
Color
Translucent
Material
Polypropylene
TRUSCO Part Number
383-9907
Middle Finger Length (cm)
8.1
Standard
Product satisfying food sanitation standards
Type
Very thin
Thickness (mm)
0.03
Size
L
Palm Width (cm)
14.5
Overall Length (cm)
29.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Handling gold leaf Buddhist statues
5
From Japan
On 2014-07-11 13:18:22
It is a nice feeling without rubbing the gilt
This review is about item#07580885.