Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nitril Rubber Clean Room Gloves, Clean Flex
  • Nitril Rubber Clean Room Gloves, Clean Flex
  • Nitril Rubber Clean Room Gloves, Clean Flex
  • Nitril Rubber Clean Room Gloves, Clean Flex

Nitril Rubber Clean Room Gloves, Clean Flex C0700

Item.#
07580964
Mfr.#
C0700
Package Qty.
1Pack(20Sheet)
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Type
Very thin
Thickness (mm)
0.15
Overall Length (cm)
30.0
TGK Product Number
404-23-75-31
Middle Finger Length (cm)
6.8
Color
Blue
Material
Nitrile synthetic rubber
Size
S
Surface Leak Resistance (ohm)
1x1010
Purpose
Cleanroom, food processing industry, electrical and electronic component manufacturing, machine industry, automotive-related industries.