Buy more than* S$200* and get FREE SHIPPING

  • Nitril Rubber Clean Room Gloves, Clean Flex
  • Nitril Rubber Clean Room Gloves, Clean Flex
  • Nitril Rubber Clean Room Gloves, Clean Flex
  • Nitril Rubber Clean Room Gloves, Clean Flex

Nitril Rubber Clean Room Gloves, Clean Flex C0700

Item.#
07580973
Mfr.#
C0700
Package Qty.
1Pack(20Sheet)
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Type
Very thin
Thickness (mm)
0.15
Around Palms (cm)
19
Middle Finger Length (cm)
7.7
Size
M
Purpose
Cleanroom, food processing industry, electrical and electronic component manufacturing, machine industry, automotive-related industries.
Color
Blue
Material
Nitrile synthetic rubber
Surface Leak Resistance (ohm)
1x1010
Overall Length (cm)
30.0
TGK Product Number
404-23-75-32