Buy more than* S$200* and get FREE SHIPPING

  • Nitril Rubber Clean Room Gloves, Clean Flex
  • Nitril Rubber Clean Room Gloves, Clean Flex
  • Nitril Rubber Clean Room Gloves, Clean Flex
  • Nitril Rubber Clean Room Gloves, Clean Flex

Nitril Rubber Clean Room Gloves, Clean Flex C0700

Item.#
07580982
Mfr.#
C0700
Package Qty.
1Pack(20Sheet)
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Very thin
Thickness (mm)
0.15
Surface Leak Resistance (ohm)
1x1010
Overall Length (cm)
30
TGK Product Number
404-23-75-33
Color
Blue
Material
Nitrile synthetic rubber
Middle Finger Length (cm)
8.6
Size
L
Around Palms (cm)
21