Buy more than* S$200* and get FREE SHIPPING

  • Nitrile Rubber Polar Gloves
  • Nitrile Rubber Polar Gloves
  • Nitrile Rubber Polar Gloves

Nitrile Rubber Polar Gloves B-211

4.67 (3)
Item.#
07580991
Mfr.#
B-211
Package Qty.
1Pack(10Sheet)
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
Food processing, oil work, medicine work, automobile work, machine operation, and fish processing
Type
Very thin
Thickness (mm)
0.1
Around Palms (cm)
17.0
Body Weight (g)
55
Overall Length (cm)
25.0
Color
Blue
Material
Nitrile rubber
Middle Finger Length (cm)
7.9
Size
S
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Want work, work to avoid hand sweat
4
From Japan
On 2017-10-23 15:19:49
I often sweat hands with hyperhidrosis. At the time of work such as pretreatment before the painting or polishing of the glossy finish If you do not wear gloves it will make it greasy, so it will be almost indispensable item. Previously, I was using cheaper polyethylene gloves, It seems that nitrile made garbage disposal has become somewhat cheap recently, I tried to try and purchased it. Actually, I feel pretty good to wear it. As with polyethylene, there is almost no disturbing and disturbing feeling, I learn a feeling close to bare hands. I like this, but I like it, It's tough to use unless the wrist is a bit longer. I also want a repertoire of the size of the neighborhood. In terms of size, as expected For me with a large palm, it is exactly L size. By the way, I was hurt a little finger, Although it was very useful at that time, As gloves to wear with gauze and bandage wrapped around my fingers, it was rather cramped. This is commonplace. I'd like to show the image at that time, but since I can not paste the image here, I posted it on my blog. If you want to see, please go to "http://scrappocket.mac-in.net/?eid=78". If this URL seems to have been deleted from the review, please search by keyword "finger injury nitrile glove atelier · trigger" and find it. So, if you thought about buying things of size LL, you can see only 100 pieces. I do not have confidence to consume 100 cards, so I also want ten sheets. Come, I would like Monotaro to increase the repertoire.
This review is about item#7581016.
Fish processing
5
From Japan
On 2015-02-12 15:18:21
It fits well in my hands and is user-friendly.
This review is about item#07580991.
work
5
From Japan
On 2014-03-26 08:34:37
Until now I used cheap things, but since it is easy to break, I bought this one this time. The difficulty to crack, the elongation is ◎, but the price is somewhat higher so I want the MonotaRO brand to issue low quality products with the same quality as this product.
This review is about item#07581007.