Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Vinyl Thick Gloves With Hair At The Interior
  • Vinyl Thick Gloves With Hair At The Interior
  • Vinyl Thick Gloves With Hair At The Interior

Vinyl Thick Gloves With Hair At The Interior V-111

4.00 (2)
Item.#
07581086
Mfr.#
V-111
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (surface)
Vinyl chloride (non-phthalate plasticizer use)
Overall Length (cm)
32.0
Color
Violet
Application
For: Cleaning, washing, gardening, bathroomc cleaning, toilet cleaning, and car washing
TRUSCO Part Number
407-3495
Middle Finger Length (cm)
8.0
Material (reverse side)
Rayon (hair transplantation)
Type
Thick
Specification
With lining
Size
M
Around Palms (cm)
21.0
Body Weight (g)
31
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
car wash
4
From Japan
On 2014-03-16 18:20:10
It was slightly smaller because there was only size M.
This review is about item#07581086.
car wash
4
From Japan
On 2013-05-07 19:30:52
A little more supple, but it seems to be strong.
This review is about item#07581086.