Buy more than* S$200* and get FREE SHIPPING

  • Vinyl Thick Gloves With Hair At The Interior
  • Vinyl Thick Gloves With Hair At The Interior
  • Vinyl Thick Gloves With Hair At The Interior

Vinyl Thick Gloves With Hair At The Interior V-111

4.00 (2)
Item.#
07581095
Mfr.#
V-111
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (surface)
Vinyl chloride (non-phthalate plasticizer use)
Overall Length (cm)
32.0
Color
Violet
Application
For: Cleaning, washing, gardening, bathroomc cleaning, toilet cleaning, and car washing
Middle Finger Length (cm)
8.2
Size
L
Material (reverse side)
Rayon (hair transplantation)
Type
Thick
Specification
With lining
Around Palms (cm)
22.0
Body Weight (g)
35
TRUSCO Part Number
407-3479
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
car wash
4
From Japan
On 2014-03-16 18:20:10
Size was a little small for was not only M.
This review is about item#07581086.
car wash
4
From Japan
On 2013-05-07 19:30:52
A little more supple, but durable likely.
This review is about item#07581086.