Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Vinyl Gloves 400/402
  • Vinyl Gloves 400/402
  • Vinyl Gloves 400/402

Vinyl Gloves 400/402 No.402

4.00 (1)
Item.#
07581217
Mfr.#
No.402
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (resin)
Vinyl chloride
Color
Gray
Application
Civil construction, automotive related industry, cleaning and management services, etc
Mass (g/sheet)
82.5
Middle Finger Length (cm)
8.5
Size
L
Material (fiber)
Polyester, cotton, polyurethane
Specification
With lining
TRUSCO Part Number
409-2465
Around Palms (cm)
25.0
Overall Length (cm)
25.0
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Raw concrete loading work
4
From Japan
On 2009-06-24 15:08:02
It is relatively strong compared to other products, it is also hard to smell
This review is about item#07581201.