Buy more than* S$200* and get FREE SHIPPING

  • Vinyrope 421 / 423
  • Vinyrope 421 / 423
  • Vinyrope 421 / 423
  • Vinyrope 421 / 423
  • Vinyrope 421 / 423
  • Vinyrope 421 / 423

Vinyrope 421 / 423 No.421

4.00 (1)
Item.#
07581226
Mfr.#
No.421
Package Qty.
1Pair
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material (resin)
Vinyl chloride
Overall Length (cm)
33.0
Color
Brown
Mass (g/sheet)
105
Middle Finger Length (cm)
7.5
TRUSCO Part Number
409-2503
Material (fiber)
Polyester, cotton, polyurethane
Type
Long type
Specification
With lining
Around Palms (cm)
24.0
Size
M
Application
Fisheries, agricultural and civil engineering construction
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning of farm equipment
4
From Japan
On 2013-09-18 13:15:43
Easy to work with familiar hands.
This review is about item#07581235.