Buy more than* S$200* and get FREE SHIPPING

  • Vinyrope 421 / 423
  • Vinyrope 421 / 423
  • Vinyrope 421 / 423
  • Vinyrope 421 / 423
  • Vinyrope 421 / 423

Vinyrope 421 / 423 No.423

4.00 (1)
Item.#
07581235
Mfr.#
No.423
Package Qty.
1Pair
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (resin)
Vinyl chloride
Overall Length (cm)
33.0
Color
Brown
Mass (g/sheet)
115
Middle Finger Length (cm)
8.0
TRUSCO Part Number
409-2511
Material (fiber)
Polyester, cotton, polyurethane
Type
Long type
Specification
With lining
Around Palms (cm)
25.0
Size
L
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning of farm equipment
4
From Japan
On 2013-09-18 13:15:43
Easy to work with familiar hands.
This review is about item#07581235.