Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rubber Hope
  • Rubber Hope
  • Rubber Hope
  • Rubber Hope
  • Rubber Hope

Rubber Hope 214

by ATOM
3.50 (2)
Item.#
07581262
Mfr.#
214
Package Qty.
1Pair
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Engineering construction industry, agriculture, fish processing, etc.
Materials (sliding resistant)
Natural rubber
Specification
With lining cloth
Material (reverse side)
100% cotton knitted fabric
Overall Length (cm)
25+/-1
Size
S
Material (surface)
Natural rubber
Color
Brown
Palm Width (cm)
10+/-0.5
Middle Finger Length (cm)
7.3+/-0.3
Type
Soft type
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Small fish scales
3
From Japan
On 2016-10-22 09:40:18
I used it for removing scales of small fish such as sardines. I felt good feeling I was feeling just fine grinding of fingers and palms. But since the gloves ended with the wrist, water entered during work and it was not possible to use the results as a result. I would like a long type of this glove to appear.
This review is about item#7581287.
Selection of fishing fish, agricultural work
4
From Japan
On 2014-06-04 14:59:49
Gloves can be easily worn / removed. Good sliding coverage effect
This review is about item#07581314.