Buy more than* S$200* and get FREE SHIPPING

  • Commercial Gloves Super Long

Commercial Gloves Super Long -

Item.#
07581411
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Glovebox, sterilization box, a factory, food product
Around Palms (cm)
22.4
Overall Length (cm)
64
Material
Natural rubber latex
Port Diameter (mm)
140
Middle Finger Length (cm)
8.2
Color
Natural