Buy more than* S$200* and get FREE SHIPPING

  • Natural Rubber Gloves Thick
  • Natural Rubber Gloves Thick
  • Natural Rubber Gloves Thick

Natural Rubber Gloves Thick R-30

3.00 (6)
Item.#
07581472
Mfr.#
R-30
Package Qty.
1Pair
Ship pack of
1
4.67 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (cm)
35.0
Color
Green
Application
For horticultrue, cleaning, light work, food industry.
Middle Finger Length (cm)
7.2
Size
S
Type
Thick
Material
Natural rubber
Around Palms (cm)
19.0
Body Weight (g)
120
TRUSCO Part Number
407-3401
Customer Reviews
5 star 0
4 star 2
3 star 2
2 star 2
1 star 0
Review Rating: 3.00
6 Customer Reviews
The reviews are automatic translation.
Used to wash the filter.
3
From Japan
On 2017-04-03 14:35:56
A little more, in order to deal with those rough, there is a case in which immediately torn. A little bit more, I think that good and durable.
This review is about item#7581497.
When bagging
4
From Japan
On 2016-12-27 15:33:20
The material is very good. I think that long-lasting that it is a little more thick.
This review is about item#7581497.
Housework, etc.
3
From Japan
On 2015-06-25 15:05:04
Because there is less color of the product of the green in M ​​size, it will be saved.
This review is about item#07581481.
Farm work
2
From Japan
On 2014-11-07 16:53:52
Or my use is wrong, in one to two months, Open a hole in between the thumb and index finger, Left and right, ahead of the finger is no longer available been gradually torn. In products for long-lasting a little more durable, the improvement, thank you. At the same, On the home page and catalog both, Wrist photos of products (which refers to both hands gloves), sleeves of beige Part does not exist. I'd like a correction.
This review is about item#07581481.
For car wash
2
From Japan
On 2014-09-23 17:33:30
I purchased the M size, but too perfect in the hand, then struggled when removed from the hand. The size of the palm of the hand I feel a little small. It was good if you buy the L size. By the way, the length of the middle finger is 7.5cm.
This review is about item#07581481.
Farm work
4
From Japan
On 2013-11-13 19:47:02
I bought to try and do not become a substitute for work hands, but remained concerned about the wear resistance. Still work Hands Is there a Nari that price. Since the long overall length this is is this in common use.
This review is about item#07581497.