Buy more than* S$200* and get FREE SHIPPING

  • Natural Rubber Gloves Thin
  • Natural Rubber Gloves Thin
  • Natural Rubber Gloves Thin

Natural Rubber Gloves Thin R-32

5.00 (6)
Item.#
07581506
Mfr.#
R-32
Package Qty.
1Pair
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For horticulture, cleaning, light work, food industry.
Type
Thin
Material
Natural rubber
Around Palms (cm)
19.0
Body Weight (g)
54
TRUSCO Part Number
407-3461
Overall Length (cm)
30.0
Color
Natural
Application
For horticultrue, cleaning, light work, food industry.
Middle Finger Length (cm)
7.2
Size
S
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
When toilet cleaning, under the thick rubber gloves
5
From Japan
On 2017-05-06 16:37:51
If you put this on the mesh glove and put thick rubber / vinyl gloves on it, it will be safe to prevent sewage from sticking to your hands even if the hole opens, and you can remove it without stickiness with sweat Even luck, there is no fleece, so it is comfortable as the inside does not mold or smell.
This review is about item#7581515.
Washing with water
5
From Japan
On 2016-05-19 14:43:16
Natural rubber is still firm. He is good and it is strong against tear
This review is about item#07581524.
easy work
5
From Japan
On 2016-04-13 17:07:36
Very fit and easy to work.
This review is about item#07581515.
Cleaning kitchen garden work
5
From Japan
On 2015-06-09 18:07:30
Easy to put in hands, fit is also good. It is quite durable.
This review is about item#07581515.
Hydraulic work
5
From Japan
On 2015-04-08 14:16:01
I have used all kinds of rubber gloves, but this product is very good. It is reasonable toughness of rubber and easy to put in and out of hands. There are also durability.
This review is about item#07581524.
In-house cleaning
5
From Japan
On 2014-10-11 10:43:09
It is not too thin, just good thickness, feel is soft and fit and easy to use. I also like cute light yellow.
This review is about item#07581515.