Buy more than* S$200* and get FREE SHIPPING

  • Natural Rubber Gloves Thin
  • Natural Rubber Gloves Thin
  • Natural Rubber Gloves Thin

Natural Rubber Gloves Thin R-32

5.00 (5)
Item.#
07581515
Mfr.#
R-32
Package Qty.
1Pair
Ship pack of
1
2.77 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Purpose
For horticulture, cleaning, light work, food industry.
Type
Thin
Material
Natural rubber
Size
M
Around Palms (cm)
20.2
Body Weight (g)
56
Overall Length (cm)
30.0
Color
Natural
Application
For horticultrue, cleaning, light work, food industry.
TRUSCO Part Number
407-3452
Middle Finger Length (cm)
7.6
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Washable
5
From Japan
On 2016-05-19 14:43:16
Natural rubber has been firmly still. It good to wear, is also a strong tear
This review is about item#07581524.
Work on light duty
5
From Japan
On 2016-04-13 17:07:36
Very easy to do work fit.
This review is about item#07581515.
Cleaning the kitchen yard work
5
From Japan
On 2015-06-09 18:07:30
Easy to put your hands, it is the fit may be. Pretty durable.
This review is about item#07581515.
Wet work
5
From Japan
On 2015-04-08 14:16:01
Although we have been using a variety of rubber gloves until now, this product is very good. Reasonable firmness and of rubber, is a place easy in and out of hand. Endurance There are also decent.
This review is about item#07581524.
When house cleaning
5
From Japan
On 2014-10-11 10:43:09
There are just good thickness not too thin, easy to use and fit softer feel. Cute pale yellow is also a favorite.
This review is about item#07581515.