Buy more than* S$200* and get FREE SHIPPING

  • Fishery Nitrile Gloves
  • Fishery Nitrile Gloves
  • Fishery Nitrile Gloves
  • Fishery Nitrile Gloves
  • Fishery Nitrile Gloves
  • Fishery Nitrile Gloves
  • Fishery Nitrile Gloves

Fishery Nitrile Gloves No.770

4.89 (9)
Item.#
07581612
Mfr.#
No.770
Package Qty.
1Pair
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For fishing and fisheries, seafood processing industries, food industry, etc.
Material (reverse side)
Polyester, cotton
Color
Yellow
Mass (g/sheet)
41
Middle Finger Length (cm)
8
TRUSCO Part Number
409-2627
Material (surface)
Nitril synthetic rubber
Overall Length (cm)
26
Specification
With lining
Around Palms (cm)
23
Size
L
TGK Product Number
404-87-09-83
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Archaeological excavation work
4
From Japan
On 2018-04-02 06:41:23
I used yellow plastic gloves I do not know the purchaser but I bought it because I had a hole in it and wanted similar things. Because it is slightly thicker than what I was using, I made it to four stars. Afterwards if it is durable it will repeat.
This review is about item#07581603.
At the time of oil change
5
From Japan
On 2017-10-17 14:57:32
It was very good I thought about buying again when it runs out.
This review is about item#7581603.
Fisheries processing
5
From Japan
On 2016-12-03 15:19:37
Ideal for sorting work. A hole is easy to open! Please do not miss it! It is a fingertip.
This review is about item#7581603.
Transportation work
5
From Japan
On 2016-02-24 17:45:02
Unlike glove gloves, I can work well even on rainy days and my fingertips are not satisfied with satisfaction
This review is about item#07581612.
When delivering, loading and unloading
5
From Japan
On 2016-02-09 15:20:36
Because there are a lot of foreign bodies, yellow can be identified
This review is about item#07581612.
Civil engineering work
5
From Japan
On 2015-11-19 19:10:21
I like the rubber gloves I used the most
This review is about item#07581612.
Underwater operation
5
From Japan
On 2014-12-10 21:52:47
It is extremely satisfied with being extremely strong against rubbing against softness.
This review is about item#07581603.
External work
5
From Japan
On 2013-07-26 16:30:34
It is safe because it can not be torn even if you scrape hard objects.
This review is about item#07581612.
Drilling of drilling machine with oiled product.
5
From Japan
On 2011-05-20 09:34:34
I tried various other brands of products, but this product lasted the longest. However, since the size LL is gone, it is under considering whether to keep buying in the future.
This review is about item#07581612.