The reviews are automatic translation.
Installation of harmful wildlife extermination deer traps and installation Maintenance of environment
From Japan
On 2017-07-13 20:33:09
I used it a lot, but this is the first fit and easy to use
I feel that strength also lasts longer than other gloves I used
Cleaning work
From Japan
On 2017-05-22 14:38:16
It is soft and durable, easy to wash and easy to use. Extremely useful
Civil engineering work
From Japan
On 2016-01-26 20:58:54
Because the fabric is also thin and supple, there is no sense of stiffness in rubber gloves and fine work is also easy to do. Also, because I am hands big, rubber gloves that are squeezing my wrist are hard to remove and dislike, so I use this glove always because the wrist restriction is small.
When removing oiled parts.
From Japan
On 2015-04-14 15:30:19
I can grasp the tool securely, it is easy to use. Although it looks awkward, it is unexpectedly soft and easy to use, and when you are cold, you do a glove while you are inside, it can be used because it is proportional soft.
I use it for setting / resetting parts with rust prevention oil to the processing machine.
From Japan
On 2014-10-19 08:42:27
Good fit when grabbing objects soft. Even if used for a long time, there is little steam.
Purchase for work
From Japan
On 2014-08-20 23:16:25
It is very easy to use and saved.
Packing of parts with oil (grease coating)
From Japan
On 2013-12-09 13:20:41
I think that the handled item is a metallic part, especially if there is difficulty at the fingertips, and it will be straightforward if reinforced.
car wash
From Japan
On 2013-11-20 07:13:57
It is strong against oil, thin, hard to get tired and hard to tear. I have used various rubber hands, is this the best?
Product processing
From Japan
On 2013-05-20 13:17:17
It is made of thin cloth, so it is good for fine work. Although it is saved if it is a little cheaper, I think that it can not be helped.
I am using it at sea work
From Japan
On 2009-06-07 11:09:52
So soft so hands are not tiring Durable and economical