Buy more than* S$200* and get FREE SHIPPING

  • Nitrile Rubber Gloves, "Super Eagle"
  • Nitrile Rubber Gloves,
  • Nitrile Rubber Gloves,

Nitrile Rubber Gloves, "Super Eagle" 212

by ATOM
3.40 (5)
Item.#
07581725
Mfr.#
212
Package Qty.
1Pair
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
All work require using oil Engineering construction industry, agriculture, fish processing, etc.
Material (reverse side)
51% Polyester, 49% cotton
Type
Powerful type
Middle Finger Length (cm)
8.0+/-0.5
Material (surface)
Nitrile rubber
Overall Length (cm)
26.5+/-1
Palm Width (cm)
12.0+/-0.3
Size
LL
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Used when shochu potato cut treatment and waste oil treatment
4
From Japan
On 2017-09-28 22:47:31
We treat potatoes and oils that are several tons everyday. It is tough and hard to withstand. We are changing every 3 months.
This review is about item#7581707.
Washing the product
1
From Japan
On 2017-01-06 13:13:49
Durability (resistance to water penetration) fell than before. As a state, the tip of the middle finger, ring finger is not broken but the water is soaked from the junction. A hole can not be confirmed. The previous product was doing the same work and it had 6 to 7 days but now it will be drowned in 2 to 3 days. It will be helpful to improve.
This review is about item#7581716.
Degreasing work at thinner
4
From Japan
On 2015-02-14 11:29:20
Easy to use, but recently easy to break, so long as you have more durability.
This review is about item#07581725.
Die assembly work etc.
5
From Japan
On 2014-07-11 14:52:30
The point that the size is complete from S to LL size is extremely helpful
This review is about item#07581725.
Site work
3
From Japan
On 2013-04-19 17:59:35
It was thinner than I expected.
This review is about item#07581725.