Buy more than* S$200* and get FREE SHIPPING

  • Polyurethane Gloves Long Type
  • Polyurethane Gloves Long Type
  • Polyurethane Gloves Long Type
  • Polyurethane Gloves Long Type
  • Polyurethane Gloves Long Type
  • Polyurethane Gloves Long Type
  • Polyurethane Gloves Long Type

Polyurethane Gloves Long Type No.265

5.00 (5)
Item.#
07581777
Mfr.#
No.265
Package Qty.
1Pair
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Depending on the company's packaging, the actual package may differ compared to the image posted.
Materials (sliding resistant)
Nitrile rubber
Color
Blue
Material
Nylon, polyurethane, others
Around Palms (cm)
20
Overall Length (cm)
24
Mass (g/sheet)
18.5
Purpose
Cleaning, light work, gardening, agriculture and electronic component manufacturing
Type
Powerful long type
Thickness (mm)
About 1.0
Specification
With lining
Middle Finger Length (cm)
7.8
Size
M
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2017-09-12 23:44:42
There is no soil coming from the wrist so weeding is also comfortable.
This review is about item#7581761.
Journal entry at luggage arrival and shipping
5
From Japan
On 2016-10-06 16:40:13
According to the product description, it is durable, fit and excellent and very easy to use. We always buy this type.
This review is about item#07581777.
Farm work
5
From Japan
On 2016-07-10 07:05:24
With this you can not use other gloves .... I did not put it in the nearby home center and I searched for it. As might be expected. It's robust, with less wrists and hidden hands less dirty.
Carpentry work
5
From Japan
On 2016-03-09 22:04:39
It is easy to work fine with your fingertips. Although I purchased and used the same kind of goods at home center, durability of rubber, breathability and long fabric to the wrist protect the wrist, it is very easy to use.
This review is about item#07581786.
Farm work
5
From Japan
On 2014-09-09 17:15:56
I always buy similar items at the home center, but the thickness of the rubber is different. Durability is good, sleeve part is long, so it is very easy to use.
This review is about item#07581777.