Buy more than* S$200* and get FREE SHIPPING

  • Knuckle Grip
  • Knuckle Grip
  • Knuckle Grip
  • Knuckle Grip
  • Knuckle Grip
  • Knuckle Grip
  • Knuckle Grip
  • Knuckle Grip

Knuckle Grip No.305

3.94 (17)
Item.#
07581804
Mfr.#
No.305
Package Qty.
1Pair
Ship pack of
1
4.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Civil engineering construction industry, transport and logistics operations, cleaning, service industry, horticulture, landscaping, DIY, etc.
Materials (sliding resistant)
Natural rubber
Material
Cotton, polyester, and others
Around Palms (cm)
22
Overall Length (cm)
25
Strength
Big
Color
Blue
Mass (g/sheet)
56
Middle Finger Length (cm)
7.9
Size
L
Customer Reviews
5 star 6
4 star 7
3 star 2
2 star 1
1 star 1
Review Rating: 3.94
17 Customer Reviews
The reviews are automatic translation.
for work
4
From Japan
On 2017-06-09 15:26:09
Because it is rubber up to the back of the hand purchase thinking that it is hard to get wet when loading rainy days or wet objects. Although it was good with the goods I expected, the hot season in the future is too much to stuffy and I can not use it usually. Although it can not be helped, I use normal grip till autumn.
This review is about item#07581804.
Machine maintenance
4
From Japan
On 2017-06-01 17:16:52
I want the part of the back of the back of the hand to cover the back of the hand a little easier to peel off
This review is about item#7581795.
Heavy work
4
From Japan
On 2017-04-17 17:00:39
I will not get wet, but it will be steamed. If you pursue waterproofing, there are other cheap good items. Grip is good, but ....
Product processing etc.
4
From Japan
On 2017-03-07 15:15:17
I thought that the size one better is better. Because it is becoming rubber from the fingertip to the shell, it is okay to touch the item that is processing the water.
This review is about item#7581795.
Glass · Metal handling
4
From Japan
On 2017-01-15 16:44:01
I am forced to waste it because it is hard to get wet, but it is dirty on the cloth part. It was about 2 times to wash it. I do not think it is necessary to forcibly cover it.
This review is about item#7581804.
Building management and cleaning work
2
From Japan
On 2016-11-29 18:25:11
It was a mysterious item selection. The rubber rubber of the fingertip is thick, it is unsuitable for detailed work.
This review is about item#7581804.
Field work
3
From Japan
On 2016-11-03 16:19:29
Although I touch the soil, there is little worry that the hand will become dirty on the soil, but the rubber part becomes slightly hard and tired.
This review is about item#7581795.
Working in close proximity to obstacles in force work.
5
From Japan
On 2016-07-25 22:16:34
Rubbing down to knuckle and less doing Kaga lessens.
This review is about item#07581804.
When handling agricultural tools, others, agricultural work in general
4
From Japan
On 2016-06-23 21:15:43
When working with moisture, it is covered up to the back of the hand so it's well done without getting wet.
This review is about item#07581795.
Agriculture · Fisheries
5
From Japan
On 2016-04-14 18:43:58
That is tolerable. I do not mind spring now, but I will check how much it will steam when it is summer. Grip power has a reputation. I can wash the mud, but the oil system is a little difficult to fall down. I want you to lower the price.
This review is about item#07581795.