Buy more than* S$200* and get FREE SHIPPING

  • Rubber Tension Gloves
  • Rubber Tension Gloves
  • Rubber Tension Gloves
  • Rubber Tension Gloves
  • Rubber Tension Gloves
  • Rubber Tension Gloves

Rubber Tension Gloves No.301

4.33 (3)
Item.#
07581813
Mfr.#
No.301
Package Qty.
1Pair
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
DIY carpentry, transportation and logistics, public construction industry
Around Palms (cm)
24
Material (fiber)
Acrylics, nylon, others
Middle Finger Length (cm)
8
Size
One Size Fits All
Material
Polyester, acrylics
Application
DIY carpentry, transportation and logistics, public construction industry
Catch-Phrase
Gloves that are highly durable that has rubber in the palm
Material (resin)
Natural rubber
Materials (sliding resistant)
Natural rubber
Overall Length (cm)
24
Color
Red
Specification
With lining
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For work
3
From Japan
On 2017-05-04 09:18:08
There was a sense of stability used to actually carry cardboard of transportation work
This review is about item#7581813.
Sort work only
5
From Japan
On 2016-04-09 15:50:53
Originally I was using the grip L, but there was a problem with durability, changed to thick rubberized specification. Even though it is thick, workability is also high without stiffness. However, detailed work such as peeling off the seal is difficult, but in sorting work only, it is best usability good. Currently we are using it for repeat.
This review is about item#07581813.
Load carrying
5
From Japan
On 2015-02-17 14:37:53
Although I was using Showa's grip L, it got smelt quickly but it became impossible to use, but it is the same manufacturer but it is not almost odor even if I sweat It is durable rubber so it lasts a long time It is a bargain It is a bargain, Because rubber is thick, there is only bulky and bulky items. Please make S, M size by all means
This review is about item#07581813.