Buy more than* S$200* and get FREE SHIPPING

  • Rubber Palm Gloves
  • Rubber Palm Gloves
  • Rubber Palm Gloves
  • Rubber Palm Gloves

Rubber Palm Gloves 122G

by ATOM
4.86 (7)
Item.#
07581831
Mfr.#
122G
Package Qty.
1Pair
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Transport, warehouses, rebar work, machine operation,engineering, civil construction, etc.
Palm Width (cm)
12+/-0.5
Middle Finger Length (cm)
8+/-0.5
Type
Super strong type
Color
Orange
Material
Polyester, nylon
Strength
Big
Materials (sliding resistant)
Natural rubber
Overall Length (cm)
23.5+/-1
Size
One Size Fits All
Thickness (mm)
1.25
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Light work
5
From Japan
On 2016-06-10 09:11:09
Feeling of the rubber is good, it does not slide, it is very comfortable to use
This review is about item#07581831.
Rubber hose detaching work
5
From Japan
On 2015-08-06 16:17:07
I got off the car and used for desorption work of rubber hose, exactly good hardness and grip power of natural rubber is good Also, rubber tension is hard to stuff and it is perfect for work at this time
This review is about item#07581831.
Loading and unloading of aluminum sash track.
5
From Japan
On 2014-12-25 18:02:51
Durable and long lasting. My hands do not become stinky.
This review is about item#07581831.
Grinding operation
5
From Japan
On 2013-05-17 13:12:33
Rubber is harder to peel than the green type and it is strong.
This review is about item#07581831.
Load loading
4
From Japan
On 2011-04-22 12:23:41
good
This review is about item#07581831.
I use it for packing foundry products.
5
From Japan
On 2010-12-14 13:37:59
I was using skins but this seems to be better.
This review is about item#07581831.
Collection of construction waste materials
5
From Japan
On 2008-01-21 22:26:59
I tried using it a lot, but durability number 1 is much cheaper than buying any other number.
This review is about item#07581831.