Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rubber Tension Z
  • Rubber Tension Z
  • Rubber Tension Z
  • Rubber Tension Z

Rubber Tension Z 122Z

by ATOM
4.14 (7)
Item.#
07581847
Mfr.#
122Z
Package Qty.
1Pair
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Transport, warehouses, rebar work, machine operation,engineering, civil construction, etc.
Materials (sliding resistant)
Natural rubber
Overall Length (cm)
24+/-1
Size
One Size Fits All
Thickness (mm)
1.1
Material
Acrylics polyester nylon
Palm Width (cm)
12+/-0.5
Middle Finger Length (cm)
8+/-0.5
Type
Powerful type
Color
Green
Strength
Middle
TRUSCO Part Number
217-2852
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Load handling work
3
From Japan
On 2018-01-06 07:42:55
For work, we need to wear a nuggage, we are using. It is still better if there is more durability.
This review is about item#07581856.
Movement work of paper bag containing 25 kg
2
From Japan
On 2017-07-06 16:30:35
Although it is uncomfortable for use in a short time, when using for a long time, a fit And rubber hand slip stoppage. Although it became out of print, the current situation that it is less than one step and two steps to the rubber gloves of the rocket.
This review is about item#7581856.
Movement of heavy objects
5
From Japan
On 2016-11-25 11:28:07
I have been using it for many years. It grips firmly.
This review is about item#7581856.
Manufacture of uncalcined clay pipe
5
From Japan
On 2016-08-06 15:57:04
It was good to buy it because it is strong and easy to work with.
This review is about item#07581856.
Cargo handling
5
From Japan
On 2014-02-15 17:55:56
Sturdy
This review is about item#07581856.
Working with LP gas containers
5
From Japan
On 2014-02-12 09:11:29
Among various rubber-coated gloves, this product was suitable for our work. Since it is no longer dealt with in a mass merchandiser, I have purchased it from Monotaro. Can we develop an equivalent product (Monotauro product) whose price is a little cheaper?
This review is about item#07581856.
It is used in inspection work of LP gas containers. It is strong and easy to use for handling heavy objects.
4
From Japan
On 2011-08-30 08:34:52
Previously, similar products could be purchased at mass retailers, but it was now in trouble as it became impossible to purchase replacing it with a low price product. I think that this glove is the best use.
This review is about item#07581856.