Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rubber Tension Gloves
  • Rubber Tension Gloves
  • Rubber Tension Gloves

Rubber Tension Gloves 1110-1p

by ATOM
4.00 (7)
Item.#
07581865
Mfr.#
1110-1p
Package Qty.
1Pair
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength
Small
Materials (sliding resistant)
Natural rubber
Overall Length (cm)
24+/-1
Material
Acrylic, polyester and nylon
Palm Width (cm)
12+/-0.5
Middle Finger Length (cm)
8+/-0.5
Size
One Size Fits All
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Loading and unloading of loads
2
From Japan
On 2016-07-24 08:57:27
I have used it for many years, but recently, holes are made in the rubber part immediately. Cost down ??
This review is about item#07581865.
Loading of loads.
5
From Japan
On 2016-05-23 18:09:17
It is very soft and easy to bend and extend your fingers. It is easy to use gloves without steaming.
This review is about item#07581865.
Load handling work
5
From Japan
On 2014-10-16 15:56:13
I bought it before, but since it was a good product I bought it again. I will buy it in the future.
This review is about item#07581865.
We are using it when handling loads and handling loads.
5
From Japan
On 2014-07-14 14:05:13
We purchased and used various rubber-coated gloves at home centers and workshops, but this product is the best price, quality, and feeling at the moment.
This review is about item#07581865.
Luggage raising and lowering work
1
From Japan
On 2013-12-09 19:03:49
Eisin had previously purchased rubber gloves, but since Eisin disappeared, I bought it about 2 times with a guide saying a substitute, but Eisin 's glove was stronger in rubber and cheaper in price.
This review is about item#07581865.
Warehouse work
5
From Japan
On 2013-05-10 20:54:08
Currently I am purchasing various gloves and compare prices, durability etc, but this glove became No. 1 at the present moment. I think that it is about 40 yen less expensive than the other company gloves that wrote the review before, and the strength is the same or more. At the beginning of use you smell somewhat smelly like rubber but the smell will disappear soon. I think this is good.
This review is about item#07581865.
Loading and lowering steel work.
5
From Japan
On 2008-05-21 15:42:31
Rubber is only faced, it does not steam, hand elongation also works and it is easy to work. Easy to use and easy to fit with ordinary materials. I want you to sell it in the form of a dozen etc. (To be cheap)
This review is about item#07581865.