Buy more than* S$200* and get FREE SHIPPING

  • Rubber Palm Gloves
  • Rubber Palm Gloves
  • Rubber Palm Gloves
  • Rubber Palm Gloves

Rubber Palm Gloves 122GX

by ATOM
4.86 (7)
Item.#
07581874
Mfr.#
122GX
Package Qty.
1Pair
Ship pack of
1
6.49 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Purpose
Transport, warehouses, machine industry, machine operation,engineering, civil construction, and agriculture, etc.
Materials (sliding resistant)
Natural rubber
Overall Length (cm)
24.5+/-1
Size
One Size Fits All
Material
Acrylic, polyester and nylon
Palm Width (cm)
12+/-0.5
Middle Finger Length (cm)
8+/-0.5
Type
Powerful type
Color
Black
TRUSCO Part Number
217-2917
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
At delivery
5
From Japan
On 2017-11-11 10:47:31
I feel somewhat lacking in fit but I am saved because rubber lasts long
This review is about item#7581883.
Paper collection work
5
From Japan
On 2017-09-02 14:31:34
For a slightly larger size, I think that installation is free and working efficiency is good.
This review is about item#7581874.
Operating sawmill machine and others
5
From Japan
On 2017-04-19 14:47:44
Even when holding lumber and products it is convenient to use and hard to cut long lasts
This review is about item#7581874.
Transportation industry
5
From Japan
On 2015-12-14 20:25:10
I am satisfied with stable products
This review is about item#07581874.
Loading and unloading of loads.
5
From Japan
On 2015-04-13 15:27:40
It is a popular item in the industry. For some reason I recently no longer deal in the shop and purchased with Momo. The comfort is highest.
This review is about item#07581874.
It is used when planting cacti.
5
From Japan
On 2013-05-07 16:25:32
It is tough and usability is very good for lightness without being bumpy.
This review is about item#07581874.
I am doing waste disposal business. It is used as a protection of the hand during work.
4
From Japan
On 2010-03-15 13:44:45
Compared with rubber backpack gloves, it has less odor and is easy to handle.
This review is about item#07581874.