Buy more than* S$200* and get FREE SHIPPING

  • Rubber Palm Gloves
  • Rubber Palm Gloves
  • Rubber Palm Gloves

Rubber Palm Gloves 122GB

by Atom
4.83 (6)
Item.#
07581892
Mfr.#
122GB
Package Qty.
1Pair
Ship pack of
1
6.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Transport, warehouses, machine industry, machine operation,engineering, civil construction, and agriculture, etc.
Materials (sliding resistant)
Natural rubber
Overall Length (cm)
24.5+/-1
Size
One Size Fits All
Color
blue
Palm Width (cm)
12+/-0.5
Middle Finger Length (cm)
8+/-0.5
Type
Powerful type
Material
Acrylics polyester nylon
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Paper collection work
5
From Japan
On 2017-09-02 14:31:34
For a slightly larger size, I think that installation is free and working efficiency is good.
This review is about item#7581874.
Operating sawmill machine and others
5
From Japan
On 2017-04-19 14:47:44
Even when holding lumber and products it is convenient to use and hard to cut long lasts
This review is about item#7581874.
Transportation industry
5
From Japan
On 2015-12-14 20:25:10
I am satisfied with stable products
This review is about item#07581874.
Loading and unloading of loads.
5
From Japan
On 2015-04-13 15:27:40
It is a popular item in the industry. For some reason I recently no longer deal in the shop and purchased with Momo. The comfort is highest.
This review is about item#07581874.
It is used when planting cacti.
5
From Japan
On 2013-05-07 16:25:32
It is tough and usability is very good for lightness without being bumpy.
This review is about item#07581874.
I am doing waste disposal business. It is used as a protection of the hand during work.
4
From Japan
On 2010-03-15 13:44:45
Compared with rubber backpack gloves, it has less odor and is easy to handle.
This review is about item#07581874.