Buy more than* S$200* and get FREE SHIPPING

  • Rubber Palm Gloves, "FIGHT"
  • Rubber Palm Gloves,
  • Rubber Palm Gloves,
  • Rubber Palm Gloves,

Rubber Palm Gloves, "FIGHT" 108-10P

by ATOM
4.40 (5)
Item.#
07581944
Mfr.#
108-10P
Package Qty.
1Pack(10Pair)
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength
Small
Materials (sliding resistant)
Natural rubber
Overall Length (cm)
23.5+/-1
Material
Cotton, polyester, and others
Palm Width (cm)
10.4+/-1
Middle Finger Length (cm)
7.7+/-0.5
Size
One Size Fits All
Color
Blue
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
When transporting products
4
From Japan
On 2018-02-08 09:09:12
It is easy to use because it fits the hand appropriately and is not slippery. Well satisfied in terms of cost. However, since it is rubber, it smells bad.
This review is about item#7581944.
Pallet restoration work
3
From Japan
On 2013-09-20 17:21:31
The moment I wore I thought that the fabric was thin compared to other companies' objects. As expected I still had no durability. I started using holes for a week in the index finger part. (Three to four weeks made by other companies.) One yen 80 yen I think that it is better to use thinking that it is such a thing.
This review is about item#07581953.
Material handling
5
From Japan
On 2013-09-15 14:03:17
The comfort of this product (green) is the highest, you can also reuse the washing (almost 2 to 3 times?) With almost no smell of rubber smell before use, improvement points? It is hard to remove one by two from packing at the time of purchase (thick bag). If you use it with a large number of people you will have no problem at all.
This review is about item#07581953.
It is used when washing the ink of the machine rollers.
5
From Japan
On 2011-06-18 09:37:15
It is thick, durable, easy to use.
This review is about item#07581953.
Material transport
5
From Japan
On 2008-09-10 10:38:50
Because the surface is coated with rubber, the glove hands are facing troubled tasks soon, but because the unit price is cheap, the rubber surface is sloppy.
This review is about item#07581944.