Due to the national holidays as Golden Week, we will close 2016/5/3~2016/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Rubber Palm Gloves, "FIGHT"
  • Rubber Palm Gloves,
  • Rubber Palm Gloves,

Rubber Palm Gloves, "FIGHT" 108-10P

by Atom
4.50 (4)
Item.#
07581953
Mfr.#
108-10P
Package Qty.
1Pack(10Pair)
Ship pack of
1
17.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength
Small
Materials (sliding resistant)
Natural rubber
Overall Length (cm)
23.5+/-1
Material
Cotton, polyester, and others
Palm Width (cm)
10.4+/-1
Middle Finger Length (cm)
7.7+/-0.5
Size
One Size Fits All
Color
Green
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Pallet repair work
3
From Japan
On 2013-09-20 17:21:31
I thought that the thin fabric than wearing was a moment other things. Again as I thought I did not have durability. Hole began tired index finger portion is used for one week. (Third-party was to have three to four weeks.) Because one 80 yen a decent I think it is better to use and I think these kind of things.
This review is about item#07581953.
Material Handling
5
From Japan
On 2013-09-15 14:03:17
This comfortable to use of the product (Green) is the best, re-use of rubber smell of before use also almost without washing to (2 to 3 times the limit?) You can also, improvements? Packing (thick bag) than 1 bi-by less taken out at the time of purchase. No problem if you use a large number of people would not.
This review is about item#07581953.
It is using at the time of cleaning of the ink in the machine of the roller.
5
From Japan
On 2011-06-18 09:37:15
Thick, durable, easy-to-use.
This review is about item#07581953.
Material handling
5
From Japan
On 2008-09-10 10:38:50
Since the surface is coated with rubber, it makes it suited to the work you are in trouble off immediately in the gloves. It is, but the rubber surface since the unit price is cheap is miscellaneous.
This review is about item#07581944.