Buy more than* S$200* and get FREE SHIPPING

  • Nylon Gloves Black
  • Nylon Gloves Black
  • Nylon Gloves Black
  • Nylon Gloves Black
  • Nylon Gloves Black

Nylon Gloves Black 1550

by Atom
4.52 (33)
Item.#
07581996
Mfr.#
1550
Package Qty.
1Pair
Ship pack of
1
5.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Precise equipment handling, packing luggage, farming, general work
Type
Wrist rubber type
Material
Woolly nylon
TRUSCO Part Number
293-4051
Materials (sliding resistant)
Polyurethane resin
Overall Length (cm)
21.0
Materials (glove)
Woolly nylon
Color
Black
Specification
One side processing
Around Palms (cm)
17
Middle Finger Length (cm)
7.0
Size
S
Customer Reviews
5 star 22
4 star 8
3 star 1
2 star 2
1 star 0
Review Rating: 4.52
33 Customer Reviews
The reviews are automatic translation.
When working
5
From Japan
On 2016-10-16 18:09:24
Fit is good. It can also be used in fine work.
This review is about item#7582005.
Protection of the hands of the working
3
From Japan
On 2016-04-02 15:01:10
It is to Fitsuto in hand
This review is about item#07582014.
Ueki pruning
5
From Japan
On 2016-03-03 23:08:06
Size OK. Fit good
This review is about item#07582014.
Gardening, for civil engineering work
5
From Japan
On 2015-08-24 16:27:23
Fit, very good work of the hand. Conclusion of the string while keeping the gloves, solving can be comfortably without fatigue. It can be used for any work.
This review is about item#07582014.
Work the use of tools
5
From Japan
On 2015-06-12 11:35:00
We use the protection of the hand when using such a hand tool such as a screwdriver or spanner. We also use "Tafureddo" of another atom, but this is for farming because it is unsuitable for use, such as non-slip is tightly driver. Kemi soft black is not good can also be used to some extent fine work. What I can, but I also used to when the pilgrimage walk eighty-eight places Shikoku in the spring. The dry even when wet with reasonable grip and rain also to poke a stick reblogged very useful soon.
This review is about item#07582014.
Air conditioners, electrical work, other
5
From Japan
On 2015-04-05 13:20:55
I bought to try looking for a thin work gloves. May be strong and fit than the impressions used was thought I think that it is suitable for especially fine work. Again not wash. We also decided purchase additional.
This review is about item#07582005.
Machinery maintenance
5
From Japan
On 2015-01-18 16:21:53
It was better than I thought commodity. Even wash with detergent many times dirty with oil handy to be without the palm of the coating can be taken.
This review is about item#07582005.
Hiya設
5
From Japan
On 2015-01-07 22:46:22
Thin but durable, I bought many times higher fit. Just very weak in sticky tape.
This review is about item#07582005.
Auto Repair
5
From Japan
On 2014-07-30 15:05:42
You first a little smelly, but it can be used without any problem if vertical little.
This review is about item#07582005.
To machinery maintenance
4
From Japan
On 2014-05-19 18:14:53
Thing was fine. I tried a free coupon.
This review is about item#07582014.