Buy more than* S$200* and get FREE SHIPPING

  • Nylon Gloves Black
  • Nylon Gloves Black
  • Nylon Gloves Black
  • Nylon Gloves Black
  • Nylon Gloves Black

Nylon Gloves Black 1550

by ATOM
4.53 (34)
Item.#
07582005
Mfr.#
1550
Package Qty.
1Pair
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
Precise equipment handling, packing luggage, farming, general work
Type
Wrist rubber type
Material
Woolly nylon
TRUSCO Part Number
294-6424
Materials (sliding resistant)
Polyurethane plastic
Overall Length (cm)
22.0
Materials (glove)
Woolly nylon
Color
Black
Specification
One side processing
Around Palms (cm)
18
Middle Finger Length (cm)
7.5
Size
M
Customer Reviews
5 star 23
4 star 8
3 star 1
2 star 2
1 star 0
Review Rating: 4.53
34 Customer Reviews
The reviews are automatic translation.
I am using it with diy
5
From Japan
On 2017-05-23 19:42:13
It is easy to use gloves that fit into your hands. I like it because the breathability is good.
This review is about item#7582005.
When working
5
From Japan
On 2016-10-16 18:09:24
Good fit. It can be used for detailed work.
This review is about item#7582005.
Protection while working
3
From Japan
On 2016-04-02 15:01:10
It is good to fit in your hands
This review is about item#07582014.
Planting trees
5
From Japan
On 2016-03-03 23:08:06
Size OK. Good fit
This review is about item#07582014.
Gardening, for civil engineering work
5
From Japan
On 2015-08-24 16:27:23
Fit feeling, workability of the hand is very good. You can easily tie the string while keeping gloves, unpacking without getting tired. It can be used for every work.
This review is about item#07582014.
Work using tools
5
From Japan
On 2015-06-12 11:35:00
I use it to protect hands when using hand tools such as drivers and spanners. Another atomic "Tough Red" is also used, but this is unsuitable for use such as drivers because slip prevention is tight, so for farm work. Chemi-soft black is an excellent one that can be used to work to some extent. As a matter of fact, I also used it when I walked eight hundred places in Shikoku in spring. It got a reasonable grip feeling to stick a cane and it got very useful quickly even if it gets wet with rain.
This review is about item#07582014.
Air conditioner, electrical work, others
5
From Japan
On 2015-04-05 13:20:55
I was looking for thin working gloves and tried purchasing it. I think that the impression I used is more durable than I expected and a good fit and I think that it is suitable especially for detailed work. I wash them repeatedly. I made an additional purchase again.
This review is about item#07582005.
Machine maintenance
5
From Japan
On 2015-01-18 16:21:53
It was a better product than I expected. Even if it is dirty with oil and washed with detergent many times, it will be useful without having to remove the coating of the palm.
This review is about item#07582005.
Cold setting
5
From Japan
On 2015-01-07 22:46:22
It is thin but durable, fitting is high, I purchase it many times. It is very weak to a sticky tape.
This review is about item#07582005.
Auto Repair
5
From Japan
On 2014-07-30 15:05:42
It smells a little at first, but it can be used without problems if it is a little.
This review is about item#07582005.