Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cattle Crest Gloves
  • Cattle Crest Gloves
  • Cattle Crest Gloves
  • Cattle Crest Gloves

Cattle Crest Gloves 100

5.00 (1)
Item.#
07582303
Mfr.#
100
Package Qty.
1Pack(3Pair)
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Machinery, welding, handling, etc.
Around Palms (cm)
24
Overall Length (cm)
22.5
Color
White
Strength
Middle
Middle Finger Length (cm)
8
Size
One Size Fits All
Material
Cow leather
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fork lift operation
5
From Japan
On 2007-11-14 14:32:11
After all the leather is soft and fits your hands and is easy to use. There are few kinds in the nearby home center, so it was good that cheap items were found.