Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Griped Metal Spatula

Griped Metal Spatula 3003210030

3.67 (3)
Item.#
07582321
Mfr.#
3003210030
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
240
Width (mm)
30
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
External wall sealing work
3
From Japan
On 2016-03-29 14:35:26
I hope to have a little bigger
This review is about item#38107544.
Caulking
4
From Japan
On 2014-12-05 14:43:29
It is helpful to know the thickness of gold bellows as well
This review is about item#07582321.
Caulking work
4
From Japan
On 2014-06-12 17:46:55
Was good
This review is about item#38107535.