Buy more than* S$200* and get FREE SHIPPING

  • Digital Thermometer Module Small Low Temperature Thermometer
  • Digital Thermometer Module Small Low Temperature Thermometer
  • Digital Thermometer Module Small Low Temperature Thermometer

Digital Thermometer Module Small Low Temperature Thermometer AD-5651

by A&D
5.00 (1)
Item.#
07582373
Mfr.#
AD-5651
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Sensor Cable Length (m)
3
Battery Life
About 1 year
Operating Temperature/Humidity Range
-5 - 50 deg C / 85% RH or less
Functions
Setting of maximum / minimum temperature alarm from (external buzzer) external terminal alarm function
Sensor
Thermistor
Measurement Pricision
+/- (other ranges) (in the range of -20 - 25 deg C) +/- 2 deg C 1 deg C
Power
One form LR44 button battery
Specification
Snap-In type
External Buzzer Output
2kHz square wave, about 1 minute
Storage Temperature/Humidity Range
-20 - 60 deg C / 85% RH or less
Sampling
About 15 seconds
Outer Dimensions (Width W x Height H x Depth D) (mm)
49x29x15
Resolution Capability
0.1 deg C
Measurment Range (deg C)
-40 to 50
Weight (g)
(Excluding battery) about 34
Accessories
Instruction manual
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Simple temperature monitoring device
5
From Japan
On 2014-11-03 21:42:56
It is compact and lightweight, it can detect abnormal temperature at low price, the sensor lead wire is long, easy to use, recommended.