Buy more than* S$200* and get FREE SHIPPING

  • Oil Adsorbent, "TAFNEL OIL BLOTTER"
  • Oil Adsorbent,
  • Oil Adsorbent,
  • Oil Adsorbent,
  • Oil Adsorbent,
  • Oil Adsorbent,
  • Oil Adsorbent,
  • Oil Adsorbent,
  • Oil Adsorbent,

Oil Adsorbent, "TAFNEL OIL BLOTTER" BL-50

4.57 (7)
Item.#
07582556
Mfr.#
BL-50
Package Qty.
1Box(100Sheet)
Ship pack of
1
308.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specific Gravity
0.9
Shape
Mat-like
TRUSCO Part Number
284-1193
2015 Trusco Published Pages
4 1972
Type Approval No.
P-461
Dimension (cm)
50x50x0.4
Weight (kg)
10.0
Type
High performance oil adsorbent
AS ONE Part Number
7-5304-01
2014 TRUSCO Published Page
3-0983
Oil Absorption Capacity
10 times its own weight
Correspondence/Support
Low / medium viscosity oil
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Oil up filter
4
From Japan
On 2015-02-09 14:05:26
Well it uses.
This review is about item#07582592.
Removal of the oil flowing out into the reservoir
5
From Japan
On 2014-05-22 13:15:44
There are various manufacturers, but tough Nell series is high performance is the best.
This review is about item#07582565.
Processing of spilled oil
5
From Japan
On 2014-03-18 13:16:32
Among the tough panel oil blotter, easy to handle this size is the best. Price is that the cheap and still say, this product is I want to continue to use at our company.
This review is about item#07582547.
Oil leakage countermeasure supplies
4
From Japan
On 2013-11-14 15:54:36
Survive and become a little more inexpensive since the size is also hygroscopic good
This review is about item#07582556.
Adsorption of kerosene that has flowed on the surface of the water
5
From Japan
On 2013-06-13 11:29:03
Water was able to adsorb the oil floating on the surface of the water with the feeling that repel. Unless you or over the water or submerged force in water, floating in the water will prevent the spread of oil in the long term (this time about one week).
This review is about item#07582583.
On drainage pit wastewater filter
4
From Japan
On 2012-12-04 12:23:02
In other cases I used it for oil and sewage water absorption, but it is fair. Since oil adsorbs to the surface, it is somewhat uneasy whether it penetrates into the inside.
This review is about item#07582547.
maintenance
5
From Japan
On 2012-03-15 13:11:43
Tafnell oil blotter highest (* ^^) v I will also buy it.
This review is about item#07582565.