Buy more than* S$200* and get FREE SHIPPING

  • Oil Adsorbent, "TAFNEL OIL BLOTTER"
  • Oil Adsorbent,
  • Oil Adsorbent,
  • Oil Adsorbent,

Oil Adsorbent, "TAFNEL OIL BLOTTER" FX-10

4.57 (7)
Item.#
07582601
Mfr.#
FX-10
Package Qty.
1Box(20PC)
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specific Gravity
0.9
Dimension (cm)
6.5Phix100
Weight (kg)
6.0
Type
High performance oil adsorbent
2015 Trusco Published Pages
4 1987
Oil Absorption Capacity
10 times its own weight
Correspondence/Support
Low / medium viscosity oil
Shape
Tubular
TRUSCO Part Number
284-1240
2014 TRUSCO Published Page
3-0995
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Oil removal filter
4
From Japan
On 2015-02-09 14:05:26
I often use it.
This review is about item#07582592.
Removal of oil spilled into the reservoir
5
From Japan
On 2014-05-22 13:15:44
There are various manufacturers, but the Tafnnel series is high, but the performance is the best.
This review is about item#07582565.
Treatment of spilled oil
5
From Japan
On 2014-03-18 13:16:32
Among Tafnell Oil Blotters, this size is the easiest to handle. It is even better that the price is cheap, but we want to continue using this product at our company.
This review is about item#07582547.
Oil Leakage Protection Equipment
4
From Japan
On 2013-11-14 15:54:36
Because it's also good in size and hygroscopic, it will be saved if it is a little cheaper
This review is about item#07582556.
Adsorption of kerosene flowing out to the surface of the water
5
From Japan
On 2013-06-13 11:29:03
Water was able to float on the water surface to adsorb the oil with a feeling of repelling. As long as it does not submerge in water or put water on it, it floats in water for a long time (about this week) and it prevents the spread of oil.
This review is about item#07582583.
On drainage pit wastewater filter
4
From Japan
On 2012-12-04 12:23:02
In other cases I used it for oil and sewage water absorption, but it is fair. Since oil adsorbs to the surface, it is somewhat uneasy whether it penetrates into the inside.
This review is about item#07582547.
maintenance
5
From Japan
On 2012-03-15 13:11:43
Tafnell oil blotter highest (* ^^) v I will also buy it.
This review is about item#07582565.