Buy more than* S$200* and get FREE SHIPPING

  • Oil Adsorbent, "TAFNEL OIL BLOTTER"
  • Oil Adsorbent,
  • Oil Adsorbent,
  • Oil Adsorbent,
  • Oil Adsorbent,

Oil Adsorbent, "TAFNEL OIL BLOTTER" HP-50

4.57 (7)
Item.#
07582617
Mfr.#
HP-50
Package Qty.
1Box(100Sheet)
Ship pack of
1
299.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specific Gravity
0.9
Correspondence/Support
Low viscosity
Shape
Soft mat state
TRUSCO Part Number
284-1223
Oil Absorption (g/g)
A heavy oil 4cSt: 16 Refrigerating machine oil 10cSt: 17 B heavy oil 22cSt: 18 Salad oil 25cSt: 18
Description
It is a very fine fiber type that is hard to fuzz and supple. For low-viscosity light oil, there oil adsorption force of more than 15 times its own weight, is holding power. Dripping is small, and does not pollute the environment.
Dimension (cm)
50 x 50 x about 0.3
Weight (kg)
About 5
Type
High-performance oil adsorbent
Oil Absorption Capacity
15 times its own weight
Application
For wiping off oil Oils on machine Cleaning of disassemblef machine parts.
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Oil up filter
4
From Japan
On 2015-02-09 14:05:26
Well it uses.
This review is about item#07582592.
Removal of the oil flowing out into the reservoir
5
From Japan
On 2014-05-22 13:15:44
There are various manufacturers, but tough Nell series is high performance is the best.
This review is about item#07582565.
Processing of spilled oil
5
From Japan
On 2014-03-18 13:16:32
Among the tough panel oil blotter, easy to handle this size is the best. Price is that the cheap and still say, this product is I want to continue to use at our company.
This review is about item#07582547.
Oil leakage countermeasure supplies
4
From Japan
On 2013-11-14 15:54:36
Survive and become a little more inexpensive since the size is also hygroscopic good
This review is about item#07582556.
Adsorption of kerosene that has flowed on the surface of the water
5
From Japan
On 2013-06-13 11:29:03
Water was able to adsorb the oil floating on the surface of the water with the feeling that repel. Unless you or over the water or submerged force in water, floating in the water will prevent the spread of oil in the long term (this time about one week).
This review is about item#07582583.
To sewage filter of the drainage pit
4
From Japan
On 2012-12-04 12:23:02
Although we used in oil and sewage water absorption in a separate case, passable. Because the oil is adsorbed on the surface, a little anxiety or penetrate to in.
This review is about item#07582547.
maintenance
5
From Japan
On 2012-03-15 13:11:43
Tough Nell oil blotter highest (* ^^) v Also it will buy.
This review is about item#07582565.