Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Felt wheel w/shaft (straight)

Felt wheel w/shaft (straight) FuS1015H

3.00 (2)
Item.#
07582644
Mfr.#
FuS1015H
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Polishing, finishing and grinding and grazing of the stainless steel, the brass, the aluminum and the precious metal. Mirror polishing.
Others
Use "white stick" for stainless steel, aluminum, chrome plate finishing, and "blue stick" for brass, cast iron, casting, and precious metal finishing (Both sold separately)
Diameter x Width W (mm)
10x15
Maximum Rotation Speed (min-1[r. p.m])
20000
Compatible Models
Hand grinder, an electric drill, a drill press
Description 2
For detailed cleaning of foil attached to axels.
Outside Diameter x Width W (mm)
10x15
Shaft Diameter x Shaft Length (mm)
3x35
TRUSCO Part Number
397-1961
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Metal polishing
1
From Japan
On 2018-04-07 01:08:33
Although it is a problem of Atari · losing, there is a blur and it did not go well with vibration. It is not cheap, so I want you to raise the accuracy more.
This review is about item#7582635.
Polishing
5
From Japan
On 2015-03-22 15:50:04
Very easy to use.
This review is about item#07582644.