Buy more than* S$200* and get FREE SHIPPING

  • Felt wheel w/shaft (straight)

Felt wheel w/shaft (straight) FuS2025H

5.00 (1)
Item.#
07582662
Mfr.#
FuS2025H
Package Qty.
1PC
Ship pack of
1
8.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Polishing, finishing and grinding and grazing of the stainless steel, the brass, the aluminum and the precious metal. Mirror polishing.
Others
Use "white stick" for stainless steel, aluminum, chrome plate finishing, and "blue stick" for brass, cast iron, casting, and precious metal finishing (Both sold separately)
Diameter x Width W (mm)
20x25
Maximum Rotation Speed (min-1[r. p.m])
15000
Compatible Models
Hand grinder, electric drill, drill press
Description 2
For detailed cleaning of foil attached to axels.
Outside Diameter x Width W (mm)
20x25
Shaft Diameter x Shaft Length (mm)
6x30
TRUSCO Part Number
397-1988
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing
5
From Japan
On 2015-03-22 15:50:04
Very easy to use.
This review is about item#07582644.